Y075CECN
Hammond Power Solutions Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y075CECN

Hammond Power Solutions Transformers

Y075CECN

Hammond Power Solutions Transformers
Transformer
MFG Item Number
Y075CECN
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
Y075CECN
Transformer

Series Information

Specifications

Specifications
Manufacturer Part Number Y075CECN
Manufacturer Hammond Power Solutions
Family Series Hammond Power Solutions Transformers
Description Transformer
Type Autotransformer, Distribution
Temperature Rise (F) 104 °F 
Approvals CSA, UL
Net Weight 170 lbs
Gross Weight 135 lbs