Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y1500

SolaHD Transformers

Y1500

SolaHD Transformers
1.5KVA 240X480-120 CU
MFG Item Number
Y1500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
Y1500
1.5KVA 240X480-120 CU

Series Information

Specifications

Specifications
Manufacturer Part Number Y1500
Manufacturer SolaHD
Family Series SolaHD Transformers
Description SBE Open Style Copper Wound Industrial Control Transformers, 1500 VA, Primary Voltage: 240 x 480, Secondary Voltage: 120, 60 Hz, Primary Voltage: 230 x 460, Secondary Voltage: 115, 50/60 Hz, Primary Voltage: 220 x 440, Secondary Voltage: 110, 50/60 Hz
Phase 1
Type Isolation
VA Rating 1, 500 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
NEMA Rating NEMA 3R
Temperature Rise (F) 131 °F
Approvals CSA, cULus, UL
Net Weight 42.05 lbs
Gross Weight 42.05 lbs
Alternatives
T1500
T1500
SolaHD Transformers