Y150PKC
Hammond Power Solutions Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y150PKC

Hammond Power Solutions Transformers

Y150PKC

Hammond Power Solutions Transformers
Transformer
MFG Item Number
Y150PKC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
Y150PKC
Transformer

Series Information

Specifications

Specifications
Manufacturer Part Number Y150PKC
Manufacturer Hammond Power Solutions
Family Series Hammond Power Solutions Transformers
Description Transformer
Type Autotransformer, Distribution
Temperature Rise (F) 104 °F 
Approvals CSA, UL
Net Weight 285 lbs
Gross Weight 275 lbs