Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Motors, EQP Global XP C-Face Series
Y154XPEA42A-P
Toshiba Motors, EQP Global XP C-Face Series
MOTOR, EQP GLOBAL XP, 1.5HP, 1.1KW,
MFG Item Number
Y154XPEA42A-P
This item cannot be canceled or returned
Description
Motors, EQP Global XP C-Face Series
MOTOR, EQP GLOBAL XP, 1.5HP, 1.1KW,
EQP Global XP C-Face Series Information
Specifications
Specifications
| Manufacturer Part Number |
Y154XPEA42A-P |
| Manufacturer |
Toshiba |
| Product Series |
EQP Global XP C-Face |
| Family Series |
Toshiba Motors, EQP Global XP C-Face Series |
| Description |
MOTOR, EQP GLOBAL XP, 1.5HP, 1.1KW, 1800RPM, 3PH, 60HZ, 230/460V, TEXP, 145TC |
| Type |
Explosion Proof |
| Horsepower |
1-1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
145TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
Footed |
| Current Rating |
4.8 A |
| Inverter Duty |
No |
| Composition |
Cast Iron |
| Overload Protection |
None |
| Net Weight |
70 lbs |
| Gross Weight |
70 lbs |
Y154XPEA42A-P
Toshiba Motors, EQP Global XP C-Face Series