Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Motors, EQP Global XP Series
Y156XPEA41A-P
Toshiba Motors, EQP Global XP Series
MOTOR, EQP GLOBAL XP, 1.5HP, 1.1KW,
MFG Item Number
Y156XPEA41A-P
This item cannot be canceled or returned
Description
Motors, EQP Global XP Series
MOTOR, EQP GLOBAL XP, 1.5HP, 1.1KW,
EQP Global XP Series Information
Specifications
Specifications
| Manufacturer Part Number |
Y156XPEA41A-P |
| Manufacturer |
Toshiba |
| Product Series |
EQP Global XP |
| Family Series |
Toshiba Motors, EQP Global XP Series |
| Description |
MOTOR, EQP GLOBAL XP, 1.5HP, 1.1KW, 1200RPM, 3PH, 60HZ, 230/460V, TEXP, 182T |
| Type |
Explosion Proof |
| Horsepower |
1-1/2 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
182T |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
Footed |
| Current Rating |
5 A |
| Inverter Duty |
No |
| Composition |
Cast Iron |
| Overload Protection |
None |
| Net Weight |
110 lbs |
| Gross Weight |
110 lbs |
Y156XPEA41A-P
Toshiba Motors, EQP Global XP Series