Y156XSSC41A-P
Toshiba Motors, EQP Global 840 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y156XSSC41A-P

Toshiba Motors, EQP Global 840 Series

Y156XSSC41A-P

Toshiba Motors, EQP Global 840 Series
MOTOR, EQP GLOBAL 840, 1.5HP, 1.1KW,
MFG Item Number
Y156XSSC41A-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global 840 Series
Item #
Y156XSSC41A-P
MOTOR, EQP GLOBAL 840, 1.5HP, 1.1KW,

EQP Global 840 Series Information

Specifications

Specifications
Manufacturer Part Number Y156XSSC41A-P
Manufacturer Toshiba
Product Series EQP Global 840
Family Series Toshiba Motors, EQP Global 840 Series
Description MOTOR, EQP GLOBAL 840, 1.5HP, 1.1KW, 1200RPM, 3PH, 60HZ, 575V, TEFC, 182T
Type General Purpose
Horsepower 1-1/2 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 182T
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 2 A
Inverter Duty Yes
Composition Cast Iron
Overload Protection None
Net Weight 106 lbs
Gross Weight 106 lbs