Series Information
| Manufacturer Part Number | Y201340 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | NH plastic base Size NH1 1000VAC 1000VDC 250A 3-Pole DIN Rail Connection Screw PP Type |
| Net Weight | 0 lbs |
| Gross Weight | 3.307 lbs |