Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y211552

Mersen Fuses

Y211552

Mersen Fuses
Cylindrical fuse-link aM 10x38 IEC
MFG Item Number
Y211552
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
Y211552
Cylindrical fuse-link aM 10x38 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number Y211552
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link aM Size 10x38 IEC 500VAC 10A
Fuse Type IEC Ferrule Type
Net Weight 0.015 lbs
Gross Weight 0.018 lbs