Series Information
| Manufacturer Part Number | Y221442 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High-Speed Cylindrical Fuse Protistor Size 27x60 gR 800VAC IEC 32A With Striker |
| Fuse Type | AC Protection |
| Current Rating | 32 A |
| AC Voltage | 800 VAC |
| Characteristic | Extremely Fast Acting |
| Body Length | 2.37 " |
| Diameter | 1.06 " |
| Approvals | IEC |
| Comments | High Speed |
| Net Weight | 0 lbs |
| Gross Weight | 0.176 lbs |