Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y24G37T06 Eaton Transformers, 6KVA ENCAPS XFMR 3PH 240-380Y/220 115C
MFG Item Number
Y24G37T06
Y24G37T06 Eaton Transformers, 6KVA ENCAPS XFMR 3PH 240-380Y/220 115C
MFG Item Number
Y24G37T06
This item cannot be canceled or returned
Description
6KVA ENCAPS XFMR 3PH 240-380Y/220 115C
Specifications
Specifications
| Manufacturer Part Number |
Y24G37T06 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 200, 60 Hz, three-phase, 240 V, 380Y/220 V, 2 at -5 FCBN, 115 °C rise, 6 KVA, indoor-outdoor, 70C |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
6,000 VA |
| Primary Voltage |
240 V |
| Secondary Voltage |
220 V, 380 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y24G37T06
Eaton Transformers