Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y25G44T03 Eaton Transformers, 3 KVA ENCAPS 3PH 220-440 150C RISE
MFG Item Number
Y25G44T03
Y25G44T03 Eaton Transformers, 3 KVA ENCAPS 3PH 220-440 150C RISE
MFG Item Number
Y25G44T03
This item cannot be canceled or returned
Description
3 KVA ENCAPS 3PH 220-440 150C RISE
Specifications
Specifications
| Manufacturer Part Number |
Y25G44T03 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, 3 KVA ENCAPS 3PH 220-440 150C RISE |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
3,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y25G44T03
Eaton Transformers