Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, Y-R Series
Y2928R
Burndy Terminals, Y-R Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Y2928R |
| Manufacturer |
Burndy |
| Product Series |
Y-R |
| Family Series |
Burndy Terminals, Y-R Series |
| Description |
COPPER REDUCER |
| Terminal Type |
Splice Reducer |
| Material |
Copper |
| Plating Material |
Tin |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
Y2928R
Burndy Terminals, Y-R Series