Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y29D47T15 Eaton Transformers, 15KVA ENCAPS TX 3PH 208-480Y/277 115C
MFG Item Number
Y29D47T15
Y29D47T15 Eaton Transformers, 15KVA ENCAPS TX 3PH 208-480Y/277 115C
MFG Item Number
Y29D47T15
This item cannot be canceled or returned
Description
15KVA ENCAPS TX 3PH 208-480Y/277 115C
Specifications
Specifications
| Manufacturer Part Number |
Y29D47T15 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 95, 60 Hz, three-phase, 208 V, 480Y/277 V, 2 at +2.5 FCAN, 2 at -2.5 FCBN, 115 °C rise, 15 KVA, indoor-outdoor, 253A |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y29D47T15
Eaton Transformers