Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y29G48T06CU Eaton Transformers, 6 KVA ENCAPS XFMR 3PH 208-480 DELTA 115C
MFG Item Number
Y29G48T06CU
Y29G48T06CU Eaton Transformers, 6 KVA ENCAPS XFMR 3PH 208-480 DELTA 115C
MFG Item Number
Y29G48T06CU
This item cannot be canceled or returned
Description
6 KVA ENCAPS XFMR 3PH 208-480 DELTA 115C
Specifications
Specifications
| Manufacturer Part Number |
Y29G48T06CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 6 kva encaps xfmr 3ph 208-480 delta 115c rise copper |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
6,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y29G48T06CU
Eaton Transformers