Y302793

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y302793 Mersen Fuses, FR Series, Cylindrical fuse-link gG 10x38 IEC

MFG Item Number
Y302793

Y302793 Mersen Fuses, FR Series, Cylindrical fuse-link gG 10x38 IEC

MFG Item Number
Y302793
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, FR Series
Item #
Y302793
Cylindrical fuse-link gG 10x38 IEC

FR Series Information

  • Safest and Most Reliable Protection System
  • Visual Indication of Fuse Operation
  • Full Range Protection
  • Reduced Size
Mersen fuse‑links cover a wide range of physical sizes and ampere. They are designed to protect for electrical distribution circuits and various industrial applications. They are used for the protection of cables, motors, and LV‑networks.

Specifications

Specifications
Manufacturer Part Number Y302793
Manufacturer Mersen
Product Series FR
Family Series Mersen Fuses, FR Series
Description Cylindrical fuse-link gG Size 10x38 IEC 690VAC 12A
Fuse Type IEC Ferrule Type
Current Rating 12 A
AC Voltage 690 VAC
Class gL-gG
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Net Weight 0.115 lbs
Gross Weight 0.02 lbs