Series Information
| Manufacturer Part Number | Y303 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor HP |
| Type | Crop Dryer |
| Horsepower | 7 hp |
| Kilowatts | 4 kW |
| Speed | 3,510 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184TZ |
| AC Voltage | 208 V |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 13.5 A, 20.0-27.0 A |
| Service Factor | 1.4 |
| Composition | Rolled Steel |
| Net Weight | 73 lbs |
| Gross Weight | 73 lbs |