Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
Y379012012
Eaton's B-Line series Strut
FIG. 1001 1 1/4 X 1 1/4 FC SWBA PLN
MFG Item Number
Y379012012
This item cannot be canceled or returned
Description
FIG. 1001 1 1/4 X 1 1/4 FC SWBA PLN
Specifications
Specifications
| Manufacturer Part Number |
Y379012012 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
FIG. 1001 1 1/4 X 1 1/4 FC SWBA PLN |
| Style |
Brace Attachment |
| Trade Size |
1-1/4 " |
| Approvals |
UL |
| Comments |
Steel |
| Gross Weight |
1.14 lbs |
| Net Weight |
1.14 lbs |
Y379012012
Eaton's B-Line series Strut