Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y38G25T03CU Eaton Transformers, 3 KVA ENCAPS XFMR 3PH 380-220 DELTA 115C
MFG Item Number
Y38G25T03CU
Y38G25T03CU Eaton Transformers, 3 KVA ENCAPS XFMR 3PH 380-220 DELTA 115C
MFG Item Number
Y38G25T03CU
This item cannot be canceled or returned
Description
3 KVA ENCAPS XFMR 3PH 380-220 DELTA 115C
Specifications
Specifications
| Manufacturer Part Number |
Y38G25T03CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 3 kva encaps xfmr 3ph 380-220 delta 115c rise copper |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
3,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y38G25T03CU
Eaton Transformers