Y38G47T15A

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
Y38G47T15A Eaton Transformers, EPT Series, 15KVA Type EPT XFMR 3PH 380V D-480Y/277V
MFG Item Number
Y38G47T15A

Y38G47T15A Eaton Transformers, EPT Series, 15KVA Type EPT XFMR 3PH 380V D-480Y/277V

MFG Item Number
Y38G47T15A
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, EPT Series
Item #
Y38G47T15A
15KVA Type EPT XFMR 3PH 380V D-480Y/277V

EPT Series Information

  • Three Phase Encapsulated
  • Indoor/Outdoor Weathershield
  • General Purpose

Specifications

Specifications
Manufacturer Part Number Y38G47T15A
Manufacturer Eaton
Product Series EPT
Family Series Eaton Transformers, EPT Series
Description Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 95, 60 Hz, three-phase, 380 V, 480Y/277 V, 2 at -5 FCBN, 115 °C rise, 15 KVA, indoor-outdoor, 70F
Phase 3
Type Distribution
VA Rating 15,000 VA
Primary Voltage 380 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 277 V, 480 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 275 lbs
Gross Weight 257 lbs