Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y38M28T45X Eaton Transformers, 45KVA EPT 3PH 380V D-208Y/120V 50/60Hz
MFG Item Number
Y38M28T45X
Y38M28T45X Eaton Transformers, 45KVA EPT 3PH 380V D-208Y/120V 50/60Hz
MFG Item Number
Y38M28T45X
This item cannot be canceled or returned
Description
45KVA EPT 3PH 380V D-208Y/120V 50/60Hz
Specifications
Specifications
| Manufacturer Part Number |
Y38M28T45X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 245, 50-60 Hz, three-phase, 380 V, 208Y/120 V, 2 at +2.5 FCAN, 4 at -2.5 FCBN, 115 °C rise, 45 KVA, indoor-outdoor, 84R |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
380 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
1320 lbs |
Y38M28T45X
Eaton Transformers