Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y38M31E45CU Eaton Transformers, 45 KVA ENCAPS XFMR 3PH 380-220Y/127 115C
MFG Item Number
Y38M31E45CU
Y38M31E45CU Eaton Transformers, 45 KVA ENCAPS XFMR 3PH 380-220Y/127 115C
MFG Item Number
Y38M31E45CU
This item cannot be canceled or returned
Description
45 KVA ENCAPS XFMR 3PH 380-220Y/127 115C
Specifications
Specifications
| Manufacturer Part Number |
Y38M31E45CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 45 kva, encap,s xfm,r 3ph 380-220y/127, 115c, rise copper |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y38M31E45CU
Eaton Transformers