Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y42D28T06N Eaton Transformers, 6KVA TYPE EPT XFMR 3PH 2400V D-208Y/120V
MFG Item Number
Y42D28T06N
Y42D28T06N Eaton Transformers, 6KVA TYPE EPT XFMR 3PH 2400V D-208Y/120V
MFG Item Number
Y42D28T06N
This item cannot be canceled or returned
Description
6KVA TYPE EPT XFMR 3PH 2400V D-208Y/120V
Specifications
Specifications
| Manufacturer Part Number |
Y42D28T06N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
General-Purpose Encapsulated Transformer, EPT, Three-phase, PV: 2400V, Taps: 2 at +2.5 FCAN, 2 at -2.5 FCBN, SV: 208/120V, 115°C, 6 kVA, Al windings, Frame: 97, Indoor-Outdoor |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
6,000 VA |
| Primary Voltage |
2,400 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
160 lbs |
Y42D28T06N
Eaton Transformers