EPT Series Information
| Manufacturer Part Number | Y43M28T75A |
|---|---|
| Manufacturer | Eaton |
| Product Series | EPT |
| Family Series | Eaton Transformers, EPT Series |
| Description | Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 245, 60 Hz, three-phase, 416 V, 208Y/120 V, 2 at +2.5 FCAN, 4 at -2.5 FCBN, 115 °C rise, 75 KVA, indoor-outdoor, 84Y |
| Phase | 3 |
| Type | Distribution |
| VA Rating | 75,000 VA |
| Primary Voltage | 416 V |
| Configuration | Delta Primary/Wye Secondary |
| Secondary Voltage | 120 V, 208 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class H |
| Temperature Rise (F) | 239 °F |
| Approvals | CSA, UL |
| Net Weight | 1275 lbs |
| Gross Weight | 1275 lbs |