Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y44G31T05 Eaton Transformers, 5KVA ENCAPS XFMR 3PH 440-220Y/127 115C
MFG Item Number
Y44G31T05
Y44G31T05 Eaton Transformers, 5KVA ENCAPS XFMR 3PH 440-220Y/127 115C
MFG Item Number
Y44G31T05
This item cannot be canceled or returned
Description
5KVA ENCAPS XFMR 3PH 440-220Y/127 115C
Specifications
Specifications
| Manufacturer Part Number |
Y44G31T05 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, ept, NEMA 3R, Frame 200, 60 Hz, three-phase, 440 V, 220Y/127 V, 2-5, 115 °C rise, 5 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Primary Voltage |
440 V |
| Secondary Voltage |
127 V, 220 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y44G31T05
Eaton Transformers