Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y46D28T30N Eaton Transformers, 30KVA Type EPT TX 3PH 4160V D-208Y/120V
MFG Item Number
Y46D28T30N
Y46D28T30N Eaton Transformers, 30KVA Type EPT TX 3PH 4160V D-208Y/120V
MFG Item Number
Y46D28T30N
This item cannot be canceled or returned
Description
30KVA Type EPT TX 3PH 4160V D-208Y/120V
Specifications
Specifications
| Manufacturer Part Number |
Y46D28T30N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
General-Purpose Encapsulated Transformer, EPT, 3PH, PV: 4160V, Taps: 2 at +2.5 FCAN, 2 at -2.5 FCBN, SV: 208Y/120V, 115°C, 30 kVA, Al windings, Frame: 196, Indoor-Outdoor |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
30,000 VA |
| Primary Voltage |
4,160 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
532 lbs |
Y46D28T30N
Eaton Transformers