Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48D24T15SS Eaton Transformers, 15KVA ENCAPS XFMR 3PH 480-240 115C
MFG Item Number
Y48D24T15SS
Y48D24T15SS Eaton Transformers, 15KVA ENCAPS XFMR 3PH 480-240 115C
MFG Item Number
Y48D24T15SS
This item cannot be canceled or returned
Description
15KVA ENCAPS XFMR 3PH 480-240 115C
Specifications
Specifications
| Manufacturer Part Number |
Y48D24T15SS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5 fcan, 2 at -2.5 fcbn, sv: 240 delta, 115°c, 15 kva, al windings, frame: 95, indoor-outdoor |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48D24T15SS
Eaton Transformers