EPT Series Information
| Manufacturer Part Number | Y48D28T06N |
|---|---|
| Manufacturer | Eaton |
| Product Series | EPT |
| Family Series | Eaton Transformers, EPT Series |
| Description | Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5 fcan, 2 at -2.5 fcbn, sv: 208y/120v, 115°c, 6 kva, al windings, frame: 200, indoor-outdoor |
| Phase | 3 |
| Type | Distribution |
| VA Rating | 6,000 VA |
| Primary Voltage | 480 V |
| Configuration | Delta Primary/Wye Secondary |
| Secondary Voltage | 120 V, 208 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class H |
| Temperature Rise (F) | 239 °F |
| Approvals | CSA, UL |
| Net Weight | 165 lbs |
| Gross Weight | 166 lbs |