Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48D28T15CUS6 Eaton Transformers, 15KVA ENCAPS XFMR 3PH 480-208Y/120 115C
MFG Item Number
Y48D28T15CUS6
Y48D28T15CUS6 Eaton Transformers, 15KVA ENCAPS XFMR 3PH 480-208Y/120 115C
MFG Item Number
Y48D28T15CUS6
This item cannot be canceled or returned
Description
15KVA ENCAPS XFMR 3PH 480-208Y/120 115C
Specifications
Specifications
| Manufacturer Part Number |
Y48D28T15CUS6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ept, three-phase, primary voltage: 480v, taps: 2 at +2.5 fcan, 2 at -2.5 fcbn, secondary voltage: 208y/120v, 115°c, 15 kva, copper windings, fr95, 72b, indoor-outdoor, 60 hz, nema 3r |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48D28T15CUS6
Eaton Transformers