Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48D28T15CUS64X Eaton Transformers, 15KVA ENCAPS XFMR 3PH 480-208Y/120 115C
MFG Item Number
Y48D28T15CUS64X
Y48D28T15CUS64X Eaton Transformers, 15KVA ENCAPS XFMR 3PH 480-208Y/120 115C
MFG Item Number
Y48D28T15CUS64X
This item cannot be canceled or returned
Description
15KVA ENCAPS XFMR 3PH 480-208Y/120 115C
Specifications
Specifications
| Manufacturer Part Number |
Y48D28T15CUS64X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ept three-phase 480v 2 at +2.5 fcan 2 at -2.5 fcbn 208y/120v 115°c 15 kva copper windings 954x 72b indoor-outdoor 60 hz nema 4x |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
Y48D28T15CUS64X
Eaton Transformers