Y48D28T15CUS6LS45

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
Y48D28T15CUS6LS45 Eaton Transformers, 15KVA ENCAPS XFMR 3PH 480-208Y/120 115C
MFG Item Number
Y48D28T15CUS6LS45

Y48D28T15CUS6LS45 Eaton Transformers, 15KVA ENCAPS XFMR 3PH 480-208Y/120 115C

MFG Item Number
Y48D28T15CUS6LS45
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
Y48D28T15CUS6LS45
15KVA ENCAPS XFMR 3PH 480-208Y/120 115C

Series Information

Specifications

Specifications
Manufacturer Part Number Y48D28T15CUS6LS45
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton General purpose encapsulated transformer, EPT, copper, 95, 60 Hz, three-phase, 480 V, 208Y/120 V, 2 at +2.5 FCAN 2 at -2.5 FCBN, 115 °C rise, 15 KVA, indoor-outdoor, 72B
Phase 3
Type General Purpose
VA Rating 15,000 VA
Primary Voltage 480 V
Secondary Voltage 120 V, 208 V
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs