Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48D28T15CUSSLS47 Eaton Transformers, 15 KVA ENCAPS 3PH 480-208Y/120 150C RISE
MFG Item Number
Y48D28T15CUSSLS47
Y48D28T15CUSSLS47 Eaton Transformers, 15 KVA ENCAPS 3PH 480-208Y/120 150C RISE
MFG Item Number
Y48D28T15CUSSLS47
This item cannot be canceled or returned
Description
15 KVA ENCAPS 3PH 480-208Y/120 150C RISE
Specifications
Specifications
| Manufacturer Part Number |
Y48D28T15CUSSLS47 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 15 kva encaps 3ph 480-208y/120 150c rise, copper |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48D28T15CUSSLS47
Eaton Transformers