Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48D28T30CU Eaton Transformers, 30KVA ENCAP 3PH 480-208Y/120 CU 115C
MFG Item Number
Y48D28T30CU
Y48D28T30CU Eaton Transformers, 30KVA ENCAP 3PH 480-208Y/120 CU 115C
MFG Item Number
Y48D28T30CU
This item cannot be canceled or returned
Description
30KVA ENCAP 3PH 480-208Y/120 CU 115C
Specifications
Specifications
| Manufacturer Part Number |
Y48D28T30CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General-Purpose Encapsulated Transformer, EPT, Three-phase, PV: 480V, Taps: 2 at +2.5 FCAN, 2 at -2.5 FCBN, SV: 208Y/120V, 115°C, 30 kVA, Copper windings, Frame: 243, Indoor-Outdoor |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
30,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48D28T30CU
Eaton Transformers