Y48G24E06A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y48G24E06A Eaton Transformers, EPT Series, 6KVA Type EPT TX 480V D-240V D Shield

MFG Item Number
Y48G24E06A

Y48G24E06A Eaton Transformers, EPT Series, 6KVA Type EPT TX 480V D-240V D Shield

MFG Item Number
Y48G24E06A
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, EPT Series
Item #
Y48G24E06A
6KVA Type EPT TX 480V D-240V D Shield

EPT Series Information

  • Three Phase Encapsulated
  • Indoor/Outdoor Weathershield
  • General Purpose

Specifications

Specifications
Manufacturer Part Number Y48G24E06A
Manufacturer Eaton
Product Series EPT
Family Series Eaton Transformers, EPT Series
Description Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 200, 60 Hz, three-phase, 480 V, 240 V, 2 at -5 FCBN, 115 °C rise, 6 KVA, indoor-outdoor, 88A
Phase 3
Type Distribution
VA Rating 6,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Delta Secondary
Secondary Voltage 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 165 lbs
Gross Weight 169 lbs