Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48G24T09N Eaton Transformers, 9KVA TYPE EPT TX 3PH 480V D -240V D G
MFG Item Number
Y48G24T09N
Y48G24T09N Eaton Transformers, 9KVA TYPE EPT TX 3PH 480V D -240V D G
MFG Item Number
Y48G24T09N
This item cannot be canceled or returned
Description
9KVA TYPE EPT TX 3PH 480V D -240V D G
Specifications
Specifications
| Manufacturer Part Number |
Y48G24T09N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at -5 fcbn, sv: 240 delta, 115°c, 9 kva, al windings, frame: 103, indoor-outdoor. |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
9,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
188 lbs |
Y48G24T09N
Eaton Transformers