Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48G28B03ESLS42 Eaton Transformers, 3KVA ENCAPS XFMR 3PH 480-208Y/120 80C
MFG Item Number
Y48G28B03ESLS42
Y48G28B03ESLS42 Eaton Transformers, 3KVA ENCAPS XFMR 3PH 480-208Y/120 80C
MFG Item Number
Y48G28B03ESLS42
This item cannot be canceled or returned
Description
3KVA ENCAPS XFMR 3PH 480-208Y/120 80C
Specifications
Specifications
| Manufacturer Part Number |
Y48G28B03ESLS42 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
General-purpose encapsulated transformer, EPT, 3PH, PV: 480V, Taps: 2 at -5 FCBN, SV: 208Y/120V, 80°C, 3 kVA, Aluminum windings, FR200, 63B, Indoor-Outdoor, Electrostatically shielded, 60 Hz, NEMA 3R |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
3,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48G28B03ESLS42
Eaton Transformers