Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48G28B09LS42 Eaton Transformers, 9 KVA ENCAPS TX 3PH 480-208Y120 80C RISE
MFG Item Number
Y48G28B09LS42
Y48G28B09LS42 Eaton Transformers, 9 KVA ENCAPS TX 3PH 480-208Y120 80C RISE
MFG Item Number
Y48G28B09LS42
This item cannot be canceled or returned
Description
9 KVA ENCAPS TX 3PH 480-208Y120 80C RISE
Specifications
Specifications
| Manufacturer Part Number |
Y48G28B09LS42 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 95, 60 Hz, low sound 42 dB, three-phase, 480 V, 208Y/120 V, 2 at -5 FCBN, 80 °C rise, 9 KVA, indoor-outdoor, 70A |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
9,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48G28B09LS42
Eaton Transformers