Y48G28T03N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
Y48G28T03N Eaton Transformers, EPT Series, 3KVA Type EPT XFMR 3PH 480V-208Y/120V
MFG Item Number
Y48G28T03N

Y48G28T03N Eaton Transformers, EPT Series, 3KVA Type EPT XFMR 3PH 480V-208Y/120V

MFG Item Number
Y48G28T03N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, EPT Series
Item #
Y48G28T03N
3KVA Type EPT XFMR 3PH 480V-208Y/120V

EPT Series Information

  • Three Phase Encapsulated
  • Indoor/Outdoor Weathershield
  • General Purpose

Specifications

Specifications
Manufacturer Part Number Y48G28T03N
Manufacturer Eaton
Product Series EPT
Family Series Eaton Transformers, EPT Series
Description Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at -5 fcbn, sv: 208y/120v, 115°c, 3 kva, al windings, frame: 201, indoor-outdoor
Phase 3
Type Distribution
VA Rating 3,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 16 lbs
Gross Weight 116 lbs