Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48G28T06SS Eaton Transformers, 6KVA ENCAPS XFMR 3PH 480-208Y/120 115C
MFG Item Number
Y48G28T06SS
Y48G28T06SS Eaton Transformers, 6KVA ENCAPS XFMR 3PH 480-208Y/120 115C
MFG Item Number
Y48G28T06SS
This item cannot be canceled or returned
Description
6KVA ENCAPS XFMR 3PH 480-208Y/120 115C
Specifications
Specifications
| Manufacturer Part Number |
Y48G28T06SS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 6 kva encaps xfmr 3ph 480-208y/120 115c rise |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
6,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48G28T06SS
Eaton Transformers