Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48G34T09X Eaton Transformers, 9KVA EPT TX 3PH 480V D-400Y/231V 50/60Hz
MFG Item Number
Y48G34T09X
Y48G34T09X Eaton Transformers, 9KVA EPT TX 3PH 480V D-400Y/231V 50/60Hz
MFG Item Number
Y48G34T09X
This item cannot be canceled or returned
Description
9KVA EPT TX 3PH 480V D-400Y/231V 50/60Hz
Specifications
Specifications
| Manufacturer Part Number |
Y48G34T09X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 95, 50-60 Hz, three-phase, 480 V, 400Y/231 V, 2 at -5 FCBN, 115 °C rise, 9 KVA, indoor-outdoor, 70A |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
9,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
231 V, 400 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
272 lbs |
Y48G34T09X
Eaton Transformers