Y48G37T03A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
Y48G37T03A Eaton Transformers, EPT Series, 3KVA Type EPT XFMR 3PH 480V D-380Y/220V
MFG Item Number
Y48G37T03A

Y48G37T03A Eaton Transformers, EPT Series, 3KVA Type EPT XFMR 3PH 480V D-380Y/220V

MFG Item Number
Y48G37T03A
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, EPT Series
Item #
Y48G37T03A
3KVA Type EPT XFMR 3PH 480V D-380Y/220V

EPT Series Information

  • Three Phase Encapsulated
  • Indoor/Outdoor Weathershield
  • General Purpose

Specifications

Specifications
Manufacturer Part Number Y48G37T03A
Manufacturer Eaton
Product Series EPT
Family Series Eaton Transformers, EPT Series
Description Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 201, 60 Hz, three-phase, 480 V, 380Y/220 V, 2 at -5 FCBN, 115 °C rise, 3 KVA, indoor-outdoor, 70A
Phase 3
Type Distribution
VA Rating 3,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 220 V, 380 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 116 lbs
Gross Weight 119 lbs