Y48G51T09A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
Y48G51T09A Eaton Transformers, EPT Series, 9KVA Type EPT XFMR 3PH 480V D-416Y/240V
MFG Item Number
Y48G51T09A

Y48G51T09A Eaton Transformers, EPT Series, 9KVA Type EPT XFMR 3PH 480V D-416Y/240V

MFG Item Number
Y48G51T09A
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, EPT Series
Item #
Y48G51T09A
9KVA Type EPT XFMR 3PH 480V D-416Y/240V

EPT Series Information

  • Three Phase Encapsulated
  • Indoor/Outdoor Weathershield
  • General Purpose

Specifications

Specifications
Manufacturer Part Number Y48G51T09A
Manufacturer Eaton
Product Series EPT
Family Series Eaton Transformers, EPT Series
Description Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 103, 60 Hz, three-phase, 480 V, 416Y/240 V, 2 at -5 FCBN, 115 °C rise, 9 KVA, indoor-outdoor, 70S
Phase 3
Type Distribution
VA Rating 9,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 240 V, 416 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 185 lbs
Gross Weight 182 lbs