Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48G64T03 Eaton Transformers, 3KVA ENCAPS TX 3PH 480-240Y/139 150C
MFG Item Number
Y48G64T03
Y48G64T03 Eaton Transformers, 3KVA ENCAPS TX 3PH 480-240Y/139 150C
MFG Item Number
Y48G64T03
This item cannot be canceled or returned
Description
3KVA ENCAPS TX 3PH 480-240Y/139 150C
Specifications
Specifications
| Manufacturer Part Number |
Y48G64T03 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 201, 60 Hz, three-phase, 480 V, 240Y/139 V, 2 at -5 FCBN, 115 °C rise, 3 KVA, indoor-outdoor, 70K |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
3,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
139 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48G64T03
Eaton Transformers