Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48M22T45CUSS Eaton Transformers, 45 KVA ENCAPS 3PH 480-240DELTA W/120V LT
MFG Item Number
Y48M22T45CUSS
Y48M22T45CUSS Eaton Transformers, 45 KVA ENCAPS 3PH 480-240DELTA W/120V LT
MFG Item Number
Y48M22T45CUSS
This item cannot be canceled or returned
Description
45 KVA ENCAPS 3PH 480-240DELTA W/120V LT
Specifications
Specifications
| Manufacturer Part Number |
Y48M22T45CUSS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 45 kva encaps 3ph 480-240delta w/120v ltg tap 150c rise |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48M22T45CUSS
Eaton Transformers