Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48M24T75 Eaton Transformers, 75KVA ENCAPS TX 3PH 480-240 DELTA 115C
MFG Item Number
Y48M24T75
Y48M24T75 Eaton Transformers, 75KVA ENCAPS TX 3PH 480-240 DELTA 115C
MFG Item Number
Y48M24T75
This item cannot be canceled or returned
Description
75KVA ENCAPS TX 3PH 480-240 DELTA 115C
Specifications
Specifications
| Manufacturer Part Number |
Y48M24T75 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 245, 60 Hz, three-phase, 480 V, 240 V, 2 at +2.5 FCAN, 4 at -2.5 FCBN, 115 °C rise, 75 KVA, indoor-outdoor, 85A |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
75,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48M24T75
Eaton Transformers