Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48M28B45CUESLS45 Eaton Transformers, 45KVA ENCAPS XFMR 3PH 480-208Y/120 80C
MFG Item Number
Y48M28B45CUESLS45
Y48M28B45CUESLS45 Eaton Transformers, 45KVA ENCAPS XFMR 3PH 480-208Y/120 80C
MFG Item Number
Y48M28B45CUESLS45
This item cannot be canceled or returned
Description
45KVA ENCAPS XFMR 3PH 480-208Y/120 80C
Specifications
Specifications
| Manufacturer Part Number |
Y48M28B45CUESLS45 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EPT, copper, NEMA 3R, 245, 60 Hz, low sound 45 dB, three-phase, 480 V, 208Y/120 V, 2 at +2.5 FCAN, 4 at -2.5 FCBN, 80 °C rise, 45 KVA, indoor-outdoor, 500A |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48M28B45CUESLS45
Eaton Transformers