Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48M28T45CUS64X
Eaton Cutler Hammer Y48M28T45CUS64X
Item Number
Y48M28T45CUS64X
MFG Item Number
EATON-Y45120
This item cannot be canceled or returned
Description
Eaton Cutler Hammer Y48M28T45CUS64X
Specifications
Specifications
| Manufacturer Part Number |
EATON-Y45120 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Y48M28T45CUS64X, 45 KVA ENCAPS XFMR 3PH 480-208Y/120 316SS NEMA 4X CU 115C |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48M28T45CUS64X
Eaton Transformers