Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48M28T45XSS Eaton Transformers, 45KVA ENCAPS TX 3PH 480-208Y/120 115C
MFG Item Number
Y48M28T45XSS
Y48M28T45XSS Eaton Transformers, 45KVA ENCAPS TX 3PH 480-208Y/120 115C
MFG Item Number
Y48M28T45XSS
This item cannot be canceled or returned
Description
45KVA ENCAPS TX 3PH 480-208Y/120 115C
Specifications
Specifications
| Manufacturer Part Number |
Y48M28T45XSS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5 fcan, frame: 244, 4 at -2.5 fcbn, sv: 208y/120v, 115°c, 45 kva, al windings, indoor-outdoor |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48M28T45XSS
Eaton Transformers