Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48M37E75CU Eaton Transformers, 75 KVA ENCAPS 3PH 480-380Y/220 115C
MFG Item Number
Y48M37E75CU
Y48M37E75CU Eaton Transformers, 75 KVA ENCAPS 3PH 480-380Y/220 115C
MFG Item Number
Y48M37E75CU
This item cannot be canceled or returned
Description
75 KVA ENCAPS 3PH 480-380Y/220 115C
Specifications
Specifications
| Manufacturer Part Number |
Y48M37E75CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 75 kva encaps 3ph 480-380y/220 115c rise, copper |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
75,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48M37E75CU
Eaton Transformers