Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y48M37T45 Eaton Transformers, 45KVA ENCAPS XFMR 3PH 480-380Y/220 115C
MFG Item Number
Y48M37T45
Y48M37T45 Eaton Transformers, 45KVA ENCAPS XFMR 3PH 480-380Y/220 115C
MFG Item Number
Y48M37T45
This item cannot be canceled or returned
Description
45KVA ENCAPS XFMR 3PH 480-380Y/220 115C
Specifications
Specifications
| Manufacturer Part Number |
Y48M37T45 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EPT, Three-phase, PV: 480V, Taps: 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 380Y/220V, 115C, 45 kVA, Al windings, Frame: 244, Indoor-Outdoor |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y48M37T45
Eaton Transformers