General Purpose Series Information
| Manufacturer Part Number | 056H17F2011 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | General Purpose |
| Family Series | Marathon Electric Motors, GENERAL PURPOSE Series |
| Description | MOTOR, AC, 0.75HP, 1800RPM, 230V 56C FRAME, MICROMAX, 20:1 CT TEFC, C-FACE W/ RIGID BASE |
| Type | Inverter Rated |
| Horsepower | 3/4 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed |
| Current Rating | 2.8 A |
| Inverter Duty | Yes |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 11.19 " |
| Approvals | CE, CSA, UL |
| Net Weight | 22 lbs |
| Gross Weight | 22 lbs |